Motion
N1D05F IDLER

BROWNING
N1D05F IDLER

1297092 Flat Face Idler - 0.5000 in Bore, 0.5625 in Face Width, 1.7500 in OD
Mi Item #00796322
MFR #N1D05F IDLER
Price$214.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
N1D05F IDLER

1297092 Flat Face Idler - 0.5000 in Bore, 0.5625 in Face Width, 1.7500 in OD
Mi Item #00796322
MFR #N1D05F IDLER

Mfr description
N1D05F TIGHTENER IDLER
  • Gearbelt pulley idlers. For use with drive tighteners. Steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$214.53/each

Specifications

Dimensions

  • Belt Width
    1.375 in
  • Bore Diameter
    0.5000 in
  • Face Width
    0.5625 in
  • Inside Diameter
    1.375 in
  • Outside Diameter
    1.75 in
  • Overall Width
    0.7500 in
  • Shaft Length
    1.5 in
  • Weight
    0.34 lbs

Details

  • Bore Type
    Bearing
  • Group & Class
    Idlers
  • Manufacturer Catalog Number
    N1D05F IDLER
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289304370
  • Series
    Flat face
  • Type Of Bearing
    Needle Bearing
  • UPC_NO
    662289304370
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)