Motion
N4D2F IDLER

BROWNING
N4D2F IDLER

1297118 Flat Face Idler - 1.0000 in Bore, 2.0625 in Face Width, 4.3750 in OD
MI ITEM #00796368
MFR #N4D2F IDLER
Price$523.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
N4D2F IDLER

1297118 Flat Face Idler - 1.0000 in Bore, 2.0625 in Face Width, 4.3750 in OD
MI ITEM #00796368
MFR #N4D2F IDLER

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$523.22/each

Specifications

Dimensions

  • Belt Width
    4 in
  • Bore Diameter
    1.0000 in
  • Face Width
    2.0625 in
  • Inside Diameter
    4 in
  • Outside Diameter
    4.375 in
  • Overall Width
    2.4375 in
  • Shaft Length
    3.125 in
  • Weight
    5.00 lbs

Details

  • Bore Type
    Bearing
  • Group & Class
    Idlers
  • Manufacturer Catalog Number
    N4D2F IDLER
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289114320
  • Series
    Flat face
  • Type Of Bearing
    Needle Bearing
  • UPC_NO
    662289114320

Overview

Mfr description
N4D2F TIGHTENER IDLER
  • Flat face pulley idler Ductile iron

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought