Motion
N6D4F IDLER

BROWNING
N6D4F IDLER

1297134 Flat Face Idler - 1.5000 in Bore, 4.5000 in Face Width, 6.5000 in OD
MI ITEM #00796406
MFR #N6D4F IDLER
Price$1,176.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
N6D4F IDLER

1297134 Flat Face Idler - 1.5000 in Bore, 4.5000 in Face Width, 6.5000 in OD
MI ITEM #00796406
MFR #N6D4F IDLER

Mfr description
N6D4F TIGHTENER IDLER
  • Flat face pulley idler Ductile iron
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,176.07/each

Specifications

Dimensions

  • Belt Width
    6 in
  • Bore Diameter
    1.5000 in
  • Face Width
    4.5 in
  • Inside Diameter
    6 in
  • Outside Diameter
    6.5 in
  • Overall Width
    5.0000 in
  • Shaft Length
    6 in
  • Weight
    20.68 lbs

Details

  • Bore Type
    Bearing
  • Group & Class
    Idlers
  • Manufacturer Catalog Number
    N6D4F IDLER
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289174386
  • Series
    Flat face
  • Type Of Bearing
    Needle Bearing
  • UPC_NO
    662289174386

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)