Overview
Mfr description
01BCP900GR PIL BLK
Specifications
- Bore Diameter
- Bolt Center To Center Length17.3750 to 18.8750 in
- Bore TypeStraight
- Base To Bore Centerline10.6250 in
- Overall Length
- Housing MaterialCast Iron
- Housing ConstructionSplit
- Type Of BearingSplit Cylindrical Roller
- Overall Height
- Duty TypeMedium Duty
- Base Width8-1/2 in
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingUncoated
- Overall Width8.5000 in
- Seal TypeTriple Lip Contact
- Radial Dynamic Load Capacity134900 lbf
- Radial Static Load Capacity220300 lbf
- Lubrication TypeGrease
- Operating Temperature Range-4 to +212 °F
- Series01
- Replacement Bearing01 B 900 GR
- Weight371.29 lbs
- Max Rpm930 rpm
- Number Of Mounting Holes4
- Mounting Type4-Bolt Base
- Product TypePillow Block Roller Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data