Motion
4D2FP IDLER

BROWNING
4D2FP IDLER

1297167 Flat Face Idler - 2.0625 in Face Width, 4.3750 in OD
MI ITEM #00796461
MFR #4D2FP IDLER
Price$640.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
4D2FP IDLER

1297167 Flat Face Idler - 2.0625 in Face Width, 4.3750 in OD
MI ITEM #00796461
MFR #4D2FP IDLER

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$640.29/each

Specifications

Dimensions

  • Belt Width
    4 in
  • Bore Diameter
    4 in
  • Face Width
    2.0625 in
  • Inside Diameter
    4 in
  • Outside Diameter
    4.375 in
  • Overall Width
    2.4375 in
  • Weight
    4.60 lbs

Details

  • Bore Type
    Bushed
  • Group & Class
    Idlers
  • Manufacturer Catalog Number
    4D2FP IDLER
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289254392
  • Series
    Flat face
  • Type Of Bearing
    Needle Bearing
  • UPC_NO
    662289254392

Overview

Mfr description
4D2FP TIGHTENER IDLER
  • Flat face pulley idler Ductile iron

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought