Motion
4D3FP IDLER

BROWNING
4D3FP IDLER

1297175 Flat Face Idler - 3.0625 in Face Width, 4.3750 in OD
Mi Item #00796487
MFR #4D3FP IDLER
Price$705.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
4D3FP IDLER

1297175 Flat Face Idler - 3.0625 in Face Width, 4.3750 in OD
Mi Item #00796487
MFR #4D3FP IDLER

Mfr description
4D3FP TIGHTENER IDLER
  • Flat face pulley idler Ductile iron
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$705.71/each

Specifications

Dimensions

  • Belt Width
    4 in
  • Bore Diameter
    4 in
  • Face Width
    3.0625 in
  • Inside Diameter
    4 in
  • Outside Diameter
    4.375 in
  • Overall Width
    3.4375 in
  • Weight
    5.48 lbs

Details

  • Bore Type
    Bushed
  • Group & Class
    Idlers
  • Manufacturer Catalog Number
    4D3FP IDLER
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289184415
  • Series
    Flat face
  • Type Of Bearing
    Needle Bearing
  • UPC_NO
    662289184415
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)