Motion
IDH1  1/2

BROWNING
IDH1 1/2

Quick Disconnect Idler Shaft Bushing - 2.5000 in Flg OD, 0.2500 in Flg Thickness, 2.5625 in OAL, 2.5 in OD, Steel Material
Mi Item #00796500
MFR #IDH1 1/2
Price$365.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
IDH1 1/2

Quick Disconnect Idler Shaft Bushing - 2.5000 in Flg OD, 0.2500 in Flg Thickness, 2.5625 in OAL, 2.5 in OD, Steel Material
Mi Item #00796500
MFR #IDH1 1/2

Mfr description
IDH1 1/2 BUSHING
  • Idler Bushing. Furnished complete with ball bearings, cap screws, stud bolts and nuts Idler bushings provide "Idler" componentry in the following parts: FHP, Multiple and 358 Sheaves; Gearbelt Pulleys, Spur Gears and Sprockets
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$365.64/each

Specifications

Dimensions

  • Bolt Circle Diameter
    2.0000 in
  • Bore Diameter
    0.5000 in
  • Drill Hole Size
    0.3125 in
  • Flange Diameter
    2.5 in
  • Flange Outside Diameter
    2.5000 in
  • Flange Thickness
    0.2500 in
  • Length Through Bore
    1.2500 in
  • Outside Diameter
    2.5 in
  • Overall Length
    2.5625 in
  • Shaft Size
    0.5 in
  • Tapped Hole Size
    1/4-20 in
  • Weight
    0.95 lbs

Details

  • CAD Drawing
  • Group & Class
    Tighteners-Idlers
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    IDH1 1/2
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289259120
  • Material
    Steel
  • Number Of Bolt Holes
    4
  • Number Of Holes
    2
  • Number Of Tapped Holes
    2
  • Product Types
    Idler Bushing
  • Taper
    3/4" per foot
  • UPC_NO
    662289259120
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)