Motion
IDP1  5/8

BROWNING
IDP1 5/8

Quick Disconnect Idler Shaft Bushing - 3.0000 in Flg OD, 0.4063 in Flg Thickness, 3.6406 in OAL, 3 in OD, Steel Material
MI ITEM #00796537
MFR #IDP1 5/8
Price$462.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
IDP1 5/8

Quick Disconnect Idler Shaft Bushing - 3.0000 in Flg OD, 0.4063 in Flg Thickness, 3.6406 in OAL, 3 in OD, Steel Material
MI ITEM #00796537
MFR #IDP1 5/8

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$462.30/each

Specifications

Dimensions

  • Bolt Circle Diameter
    2.4375 in
  • Bore Diameter
    0.6250 in
  • Drill Hole Size
    0.375 in
  • Flange Diameter
    3 in
  • Flange Outside Diameter
    3.0000 in
  • Flange Thickness
    0.4063 in
  • Length Through Bore
    1.9375 in
  • Outside Diameter
    3 in
  • Overall Length
    3.6406 in
  • Shaft Size
    0.625 in
  • Tapped Hole Size
    5/16-18 in
  • Weight
    2.08 lbs

Details

  • CAD Drawing
  • Group & Class
    Tighteners-Idlers
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    IDP1 5/8
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289239337
  • Material
    Steel
  • Number Of Bolt Holes
    5
  • Number Of Holes
    3
  • Number Of Tapped Holes
    2
  • Product Types
    Idler Bushing
  • Taper
    3/4" per foot
  • UPC_NO
    662289239337

Overview

Mfr description
IDP1 5/8 BUSHING
  • Idler Bushing. Furnished complete with ball bearings, cap screws, stud bolts and nuts Idler bushings provide "Idler" componentry in the following parts: FHP, Multiple and 358 Sheaves; Gearbelt Pulleys, Spur Gears and Sprockets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought