Motion
IDQ1  1

BROWNING
IDQ1 1

Quick Disconnect Idler Shaft Bushing - 4.1250 in Flg OD, 0.5313 in Flg Thickness, 4.6094 in OAL, 4.125 in OD, Steel Material
MI ITEM #00796573
MFR #IDQ1 1
Price$702.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
IDQ1 1

Quick Disconnect Idler Shaft Bushing - 4.1250 in Flg OD, 0.5313 in Flg Thickness, 4.6094 in OAL, 4.125 in OD, Steel Material
MI ITEM #00796573
MFR #IDQ1 1

Mfr description
IDQ1 1 BUSHING
  • Idler Bushing. Furnished complete with ball bearings, cap screws, stud bolts and nuts Idler bushings provide "Idler" componentry in the following parts: FHP, Multiple and 358 Sheaves; Gearbelt Pulleys, Spur Gears and Sprockets
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$702.13/each

Specifications

Dimensions

  • Bolt Circle Diameter
    3.3750 in
  • Bore Diameter
    1.0000 in
  • Drill Hole Size
    0.4375 in
  • Flange Diameter
    4.125 in
  • Flange Outside Diameter
    4.1250 in
  • Flange Thickness
    0.5313 in
  • Length Through Bore
    2.5000 in
  • Outside Diameter
    4.125 in
  • Overall Length
    4.6094 in
  • Shaft Size
    1 in
  • Tapped Hole Size
    3/8-16 in
  • Weight
    5.86 lbs

Details

  • CAD Drawing
  • Group & Class
    Tighteners-Idlers
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    IDQ1 1
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289119905
  • Material
    Steel
  • Number Of Bolt Holes
    5
  • Number Of Holes
    3
  • Number Of Tapped Holes
    2
  • Product Types
    Idler Bushing
  • Taper
    3/4" per foot
  • UPC_NO
    662289119905

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)