Motion
IDR1  1 1/2

BROWNING
IDR1 1 1/2

Split Taper Idler Shaft Bushing - R1 Bushing, 1-1/2 in Bore, 5-3/8 in Flange OD, 6-1/2 in Length
Mi Item #00796582
MFR #IDR1 1 1/2
Price$1,770.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
IDR1 1 1/2

Split Taper Idler Shaft Bushing - R1 Bushing, 1-1/2 in Bore, 5-3/8 in Flange OD, 6-1/2 in Length
Mi Item #00796582
MFR #IDR1 1 1/2

Mfr description
IDR1 1-1/2 BUSHING
  • Idler Bushing. Furnished complete with ball bearings, cap screws, stud bolts and nuts Idler bushings provide "Idler" componentry in the following parts: FHP, Multiple and 358 Sheaves; Gearbelt Pulleys, Spur Gears and Sprockets
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,770.43/each

Specifications

Dimensions

  • Bushing Size
    R1
  • Drill Hole Size
    0.4375
  • Flange Outside Diameter
    5-3/8 in
  • Flange Thickness
    5/8 in
  • Length Through Bore
    2-7/8 in
  • Overall Length
    6.5 in
  • Shaft Diameter
    1-1/2 in
  • Tapped Hole Size
    3/8-16
  • Weight
    13.80

Details

  • CAD Drawing
  • Includes
    (2) Ball Bearings
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    IDR1 1 1/2
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289250875
  • Number Of Bolt Holes
    2 Tapped and 3 Drilled
  • Radial Load Capacity
    3936 @ 2000 RPM, 4232 @ 1500 RPM, 4684 @ 1000 RPM, 5570 @ 500 RPM, 8326 @ 100 RPM
  • Type Of Bearing
    Ball
  • UPC_NO
    662289250875
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)