Motion
70-608-01
Apollo® 3-Way Ball Valve - 400 psi Max, 2.0000 in Port, Bronze Body, Lever
MI ITEM #00796738
MFR #70-608-01
Price$479.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Apollo® 3-Way Ball Valve - 400 psi Max, 2.0000 in Port, Bronze Body, Lever
MI ITEM #00796738
MFR #70-608-01

Mfr description
70-608-01 2" 3-WAY VALVE
  • Two piece bronze body
  • Reinforced seats
  • Blowout proof stem design
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$479.30/each

Specifications

Dimensions

  • Overall Length
    9.05 in
  • Pipe Size
    2 in
  • Port Size
    2.0000 in
  • Valve Size
    2 NPT
  • Weight
    6.20 lbs

Details

  • Ball Material
    Chrome Plated Brass
  • Body Material
    Bronze
  • Body Seal Material
    PTFE
  • Body Style
    3-Way
  • Compliance Specifications
    ISO 9001
  • Connection
    Threaded
  • Connection Type
    FNPT x FNPT x FNPT
  • Flow Coefficient Cv Flow Factor Kv
    47 Cv
  • Handle Material
    Zinc Plated Steel with Vinyl Grip
  • Handle Style
    Lever
  • Handle Type
    Lever
  • Manufacturer Product Page
  • Material
    Cast Bronze
  • Max Operating Temperature
    500 °F
  • Max Pressure
    400 psi CWP
  • Maximum Operating Pressure
    400 psi
  • Media Pressure Rating
    Cold Water - 400 psi
  • Min Operating Temperature
    -20 °F
  • Porting Style
    Standard Port
  • Product Types
    Ball Valve
  • Seat Material
    RPTFE
  • Series
    70-600
  • Standards Met
    MSS-SP-110
  • Stem Material
    Brass
  • Stem Seal Material
    MPTFE
  • Stem Type
    Blowout Proof
  • Temperature Range
    -20 to 450 °F
  • Type
    Ball Valve
  • UPC_NO
    670750674167
  • Valve Body Material
    Bronze
  • Valve Structure
    2-Piece

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)