Motion
08UCBN2A1.4N

FALK
08UCBN2A1.4N

In-Line Helical Concentric Gear Box - Double Reduction, 1.449:1 Ratio, Solid Shaft Input Type, 1.1250 in Input Size, Base Mount, Cast Iron Housing Material
MI ITEM #00796749
MFR #08UCBN2A1.4N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
08UCBN2A1.4N

In-Line Helical Concentric Gear Box - Double Reduction, 1.449:1 Ratio, Solid Shaft Input Type, 1.1250 in Input Size, Base Mount, Cast Iron Housing Material
MI ITEM #00796749
MFR #08UCBN2A1.4N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
08UCBN2A1.4N ULTRAMITE 1.449:1

Specifications

  • Reducer Type
    Inline Concentric
  • Ratio
    1.449:1
  • Input Type
    Solid Shaft
  • Input Size
    1.1250 in
  • Reduction
    Double
  • Mounting
    Base Mount
  • Manufacturer Reducer Size
    08
  • Housing Material
    Cast Iron
  • Maximum Output RPM
    2500.000 @ 3500 rpm input
  • Maximum Output Torque
    1670 in-lbs @ 500 rpm
  • Housing Dimensions
    15.55 x 12.29 x 12.64 in
  • Max Input Horsepower
    65.700 hp @ 3500 rpm
  • Standards Met
    AGMA, ISO
  • Housing Height
    12.64 in
  • Housing Length
    15.55 in
  • Housing Width
    12.29 in
  • UPC_NO
    782934054075
  • Weight
    378.88 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text