Motion
800B
End Suction Centrifugal Pump - Pedestal Without Motor, 70 gpm, 135 ft of Head, 1-1/4 in x 1 in NPT Ports
MI ITEM #00796902
MFR #800B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Suction Centrifugal Pump - Pedestal Without Motor, 70 gpm, 135 ft of Head, 1-1/4 in x 1 in NPT Ports
MI ITEM #00796902
MFR #800B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet Port Size
    1-1/4 in NPT
  • Max ft of Head
    135 ft
  • Outlet Port Size
    1 in NPT

Details

  • Description Keyword
    1-1/4 in x 1 in NPT Ports
  • Max Pressure
    43 psi
  • Max Rpm
    3450 rpm
  • Maximum Flow Rate
    70 gpm
  • O Ring Material
    Viton
  • Pump Body Material
    Bronze
  • Seal
    Mechanical Viton
  • Type Design
    Pedestal Without Motor
  • Wetted Materials
    Bronze, Stainless Steel

Overview

Mfr description
800B PUMP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought