Overview
Mfr description
08UCBN2A2.5A C ULTRAMITE 2.538:1
Specifications
- Reducer TypeInline Concentric
- Ratio2.538:1
- Input TypeSolid Shaft
- Input Size1.1250 in
- ReductionDouble
- MountingBase Mount
- Manufacturer Reducer Size08
- Housing MaterialCast Iron
- Maximum Output RPM1400.000 @ 3500 rpm input
- Maximum Output Torque2940 in-lbs @ 500 rpm
- Housing Dimensions15.55 x 12.29 x 12.64 in
- Max Input Horsepower61.700 hp @ 3500 rpm
- Standards MetAGMA, ISO
- Housing Height12.64 in
- Housing Length15.55 in
- Housing Width12.29 in
- UPC_NO782934054167
- Weight378.88 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data