Overview
Mfr description
SV-1 SHUTTLE VALVE
Specifications
- Body MaterialAluminum
- Valve FunctionBall
- Overall Width1 in
- Overall Height1 in
- Flow Coefficient Cv Flow Factor Kv0.32 Cv
- Seal MaterialNitrile
- Overall Length2-3/4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data