Specifications
Dimensions
- Overall Height15/16 in
- Overall Length2 in
- Overall Width7/16 in
Details
- Body MaterialBrass
- Flow Coefficient Cv Flow Factor Kv0.04 Cv
- Seal MaterialNitrile
- Valve FunctionBall
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)