Motion
AD08CPP
Cover Plate - Aluminum, Size D08 Valve Pattern, 3000 psi
Mi Item #00797058
MFR #AD08CPP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cover Plate - Aluminum, Size D08 Valve Pattern, 3000 psi
Mi Item #00797058
MFR #AD08CPP

Mfr description
AD08-CP-P COVER PLATE
  • SAE O-ring port recommended over NPT port to promote a leak-free connection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    1 in

Details

  • Material
    Aluminum
  • Max Pressure
    3000 psi
  • Valve Pattern
    Size D08
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)