Motion
SLV-25
Mechanical Air Control Valve - Body Ported, 2 Port, 2 Position, Rod Lever Operated
MI ITEM #00797363
MFR #SLV-25
List Price$368.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanical Air Control Valve - Body Ported, 2 Port, 2 Position, Rod Lever Operated
MI ITEM #00797363
MFR #SLV-25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$368.55/each for your price

Overview

Mfr description
SLV-25 1/4" SLIDE LOCKOUT VALVE
  • Designed to comply with OSHA Standard Rule 29 CFR1910.147
  • Exhaust downstream air to atmosphere when the valve is in the closed position, prohibiting the unexpected cycling of equipment due to stored energy in the air line
  • Can only be locked in the closed position, rendering any downstream machinery or equipment completely inoperable
  • Aluminum sleeve is anodized bright gold for easy identification
  • Temperature range: -50°F to 180°F
  • Pressure range: 0 to 150 psi
  • Body: Black anodized aluminum
  • Sleeve: Gold anodized aluminum
  • Retaining ring: Steel
  • O-rings: BunaN
  • Lock: Solid brass (steel shackle)
  • WARNING: SLV’s are not to be used for lockout of hydraulic fluid

Specifications

  • Piping Type
    Body Ported
  • Flow Direction
    2-Way
  • Actuator Type
    Rod Lever
  • Minimum Operating Pressure
    0 psi
  • Maximum Operating Pressure
    +150 psi
  • Flow Coefficient Cv Flow Factor Kv
    0.94 Cv
  • Operating Temperature Range
    -50 to +180 °F
  • Operating Pressure Range
    0 to +150 psi
  • Seal Material
    Nitrile
  • Operating Medium
    Air
  • Normal State
    Normally Open
  • Port 1 Size/Type
    1/4 NPT
  • Valve Function
    Ball
  • Body Material
    Aluminum
  • Overall Length
    2-9/16 in
  • Overall Width
    1-1/4 in
  • Standards Met
    OSHA
  • Port Gender
    Female
  • Port Connection Type
    Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text