Motion
SLV-37
Mechanical Air Control Valve - Body Ported, 2 Port, 2 Position, Rod Lever Operated
MI ITEM #00797380
MFR #SLV-37
List Price$443.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanical Air Control Valve - Body Ported, 2 Port, 2 Position, Rod Lever Operated
MI ITEM #00797380
MFR #SLV-37

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$443.52/each for your price

Overview

Mfr description
SLV-37 3/8" SLIDE LOCKOUT VALVE

Specifications

  • Piping Type
    Body Ported
  • Flow Direction
    2-Way
  • Actuator Type
    Rod Lever
  • Minimum Operating Pressure
    0 psi
  • Maximum Operating Pressure
    +150 psi
  • Flow Coefficient Cv Flow Factor Kv
    2.39 Cv
  • Operating Temperature Range
    -50 to +180 °F
  • Operating Pressure Range
    0 to +150 psi
  • Seal Material
    Nitrile
  • Operating Medium
    Air
  • Normal State
    Normally Open
  • Port 1 Size/Type
    3/8 NPT
  • Valve Function
    Ball
  • Body Material
    Aluminum
  • Overall Length
    2-15/16 in
  • Overall Width
    1-7/16 in
  • Standards Met
    OSHA
  • Port Gender
    Female
  • Port Connection Type
    Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text