Overview
Mfr description
830B PUMP
Specifications
- Type DesignClose Coupled Without Motor
- Maximum Flow Rate100 gpm
- Max ft of Head128 ft
- Max Pressure49 psi
- Outlet Port Size1-1/4 in NPT
- Max Rpm3450 rpm
- Pump Body MaterialBronze
- Wetted MaterialsBronze, Stainless Steel
- O Ring MaterialViton
- SealMechanical Buna
- EnclosureClose
- OptionsMechanical Viton or Teflon Seal Optional, Teflon Encapsulating Silicone O-Ring Optional
- Inlet Port Size1-1/2 in NPT
- Description Keyword1-1/2 in x 1-1/4 in NPT Ports
- MaterialStainless Steel
- Pump TypeBronze Centrifugal Close Coupled Pump
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data