Motion
01916
Penetrant - No, 11 oz, Aerosol Can, Transparent Color
MI ITEM #00798057
MFR #01916
Price$14.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Penetrant - No, 11 oz, Aerosol Can, Transparent Color
MI ITEM #00798057
MFR #01916

Availability:
In Stock
In stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$14.12/each

Specifications

Dimensions

  • Boiling Point
    383 °F
  • Case Weight
    12 lbs
  • Container Size
    11 oz
  • Net Weight
    11 oz.
  • Shelf Life
    5 yr
  • Specific Gravity
    0.79 to 0.81
  • VOC Content
    0 %
  • Weight
    10.90 lbs

Details

  • Appearance
    Liquid
  • Application
    General Purpose
  • Certification
    NSF H2
  • Color
    Transparent
  • Composition
    Hydrotreated Light Distillates, Hydrotreated Middle Distillates, Carbon Dioxide
  • Container Type
    Aerosol Can
  • Dielectric Strength
    32.8 kV
  • Environmental Protection Standard
    Does Not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
  • Features & Benefits
    • Low surface tension for fast penetrating action • Attacks rust and corrosion to free frozen parts • Powerful foaming action provides complete surface coverage • Displaces moisture • Lubricates and protects metal surfaces • No chlorinated solvents • Flash point of 175°F (79°C) • Inverta spray valve allows user to spray in an upright or inverted position
  • Flammability
    Flammable
  • Flash Point
    174.2 °F
  • Food Grade
    No
  • GHS Flammability Rating
    Extremely Flammable Aerosol (Category 1)
  • Lubricant Base
    Mineral Oil
  • Manufacturer Product Page
  • Manufacturer Upc Number
    078827019161
  • Max Operating Temperature
    350 °F
  • Min Operating Temperature
    -50 °F
  • NSF Rating
    H2 Food Grade
  • Odor
    No
  • Operating Temperature Range
    -50 °F to 350 °F
  • Package Quantity
    12 Per Case
  • Penetrant Base
    Petroleum
  • Product Types
    Penetrant
  • Propellant
    CO2
  • Regulations
    Disposal Regulation 40 C.F.R 261.7
  • Series
    LST
  • Standards Met
    A-A-50493C Class B Types I and II, ASTM F-945, City Public Service, General Motors Co., Minntac - US Steel, NSF International, Pratt & Whitney Canada CPMC 79138-1, Tampa Electric Co, Timken Steel, Tyson, V-V-P-216C Types 1&2
  • Temperature Range
    -55 to 300 °F
  • Type
    Penetrant
  • UPC_NO
    078827019161
  • Working Temperature
    -55 to 300 °F

Overview

Mfr description
01916 (C01916) LST PENETRANT
  • Low surface tension for fast penetrating action
  • Attacks rust and corrosion to free frozen parts
  • Powerful foaming action provides complete surface coverage
  • Displaces moisture
  • Lubricates and protects metal surfaces
  • No chlorinated solvents
  • Flash point of 175°F (79°C)
  • Inverta spray valve allows user to spray in an upright or inverted position

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought