Motion
VR137 PM5

BOSTON GEAR
VR137 PM5

Spiral Bevel Gear Reducer - Spiral Gear Type, 137 Reducer Size, 1:1 Ratio, Right Output Direction, 0.7500 in Input Dia., Solid Shaft Input, 0.7500 in Output Dia., Solid Shaft Output
Mi Item #00798064
MFR #VR137 PM5
Price$4,011.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
VR137 PM5

Spiral Bevel Gear Reducer - Spiral Gear Type, 137 Reducer Size, 1:1 Ratio, Right Output Direction, 0.7500 in Input Dia., Solid Shaft Input, 0.7500 in Output Dia., Solid Shaft Output
Mi Item #00798064
MFR #VR137 PM5

Mfr description
VR137 PM5 SPECIAL MT REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,011.66/each

Specifications

Dimensions

  • Housing Dimensions
    8.47 x 6.13 x 5.9 in
  • Housing Height
    5.9000 in
  • Housing Length
    8.4700 in
  • Housing Width
    6.1300 in
  • Input Size
    0.7500 in
  • Manufacturer Reducer Size
    137
  • Maximum Output RPM
    1750.000 @ 1750 rpm input
  • Maximum Output Torque
    378 in-lbs @ 100 rpm
  • Output Size
    0.7500 in
  • Ratio
    1:1
  • Weight
    28.00 lbs

Details

  • Bevel Gear Type
    Spiral
  • Input Type
    Solid Shaft
  • Manufacturer Upc Number
    781711422342
  • Max Input Horsepower
    8.800 hp @ 1750 rpm
  • Mounting Type
    Wall Mounted
  • Output Direction
    Right
  • Output Type
    Solid Shaft
  • UPC_NO
    781711422342
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)