Motion
01BC900GR
Split Roller Bearing Cartridge - 01 Series, 9 in Bore, 15-1/4 in OD, 7.0079 in Cartridge Width, Non-Expansion Bearing (Fixed)
MI ITEM #00798096
MFR #01BC900GR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Roller Bearing Cartridge - 01 Series, 9 in Bore, 15-1/4 in OD, 7.0079 in Cartridge Width, Non-Expansion Bearing (Fixed)
MI ITEM #00798096
MFR #01BC900GR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
01BC900GR CARTRIDGE

Specifications

  • Split Bearing Type
    Split Roller Bearing Cartridge Assembly
  • Bore Diameter
  • Expansion Type
    Non-Expansion
  • Inner Ring Width
  • Operating Temperature Range
    -70 to +100 °C
  • Radial Dynamic Load Capacity
    600 kN
  • Radial Static Load Capacity
    980 kN
  • Max Rpm
    930 rpm
  • Outer Ring Width
    63.5 mm
  • Series
    01
  • Replacement Split Bearing Only
    01B900GR
  • Replacement Complete Pillow Block
    01BCP900GR
  • Bearing Cage Material
    Aluminum
  • Weight
    173.29 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text