Motion
VR246 PM5

BOSTON GEAR
VR246 PM5

Spiral Bevel Gear Reducer - Spiral Gear Type, 246 Reducer Size, 2:1/1:2 Ratio, Right Output Direction, 1.0000 in Input Dia., Solid Shaft Input, 1.0000 in Output Dia., Solid Shaft Output
MI ITEM #00798131
MFR #VR246 PM5
Price$6,628.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
VR246 PM5

Spiral Bevel Gear Reducer - Spiral Gear Type, 246 Reducer Size, 2:1/1:2 Ratio, Right Output Direction, 1.0000 in Input Dia., Solid Shaft Input, 1.0000 in Output Dia., Solid Shaft Output
MI ITEM #00798131
MFR #VR246 PM5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,628.78/each

Specifications

Dimensions

  • Housing Dimensions
    10.56 x 7.38 x 7.78 in
  • Housing Height
    7.7800 in
  • Housing Length
    10.5600 in
  • Housing Width
    7.3800 in
  • Input Size
    1.0000 in
  • Manufacturer Reducer Size
    246
  • Maximum Output RPM
    875.000 @ 1750 rpm input
  • Maximum Output Torque
    970 in-lbs @ 100 rpm
  • Output Size
    1.0000 in
  • Ratio
    2:1/1:2
  • Weight
    51.00 lbs

Details

  • Bevel Gear Type
    Spiral
  • Input Type
    Solid Shaft
  • Manufacturer Upc Number
    781711429600
  • Max Input Horsepower
    12.200 hp @ 1750 rpm
  • Mounting Type
    Wall Mounted
  • Output Direction
    Right
  • Output Type
    Solid Shaft
  • UPC_NO
    781711429600

Overview

Mfr description
VR246 PM5 SPECIAL MT REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought