Motion
VR146 QM5

BOSTON GEAR
VR146 QM5

Spiral Bevel Gear Reducer - Spiral Gear Type, 146 Reducer Size, 1:1 Ratio, Right Output Direction, 1.0000 in Input Dia., Solid Shaft Input, 1.0000 in Output Dia., Solid Shaft Output
MI ITEM #00798281
MFR #VR146 QM5
Your Price$5,050.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
VR146 QM5

Spiral Bevel Gear Reducer - Spiral Gear Type, 146 Reducer Size, 1:1 Ratio, Right Output Direction, 1.0000 in Input Dia., Solid Shaft Input, 1.0000 in Output Dia., Solid Shaft Output
MI ITEM #00798281
MFR #VR146 QM5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5,050.87/each(List $6,313.59)

Overview

Mfr description
VR146 QM5 SPECIAL MT REDUCER

Specifications

  • Bevel Gear Type
    Spiral
  • Manufacturer Reducer Size
    146
  • Ratio
    1:1
  • Output Direction
    Right
  • Input Type
    Solid Shaft
  • Input Size
    1.0000 in
  • Output Type
    Solid Shaft
  • Output Size
    1.0000 in
  • Max Input Horsepower
    25.100 hp @ 1750 rpm
  • Maximum Output RPM
    1750.000 @ 1750 rpm input
  • Maximum Output Torque
    1145 in-lbs @ 100 rpm
  • Housing Dimensions
    10.56 x 7.38 x 7.78 in
  • Housing Height
    7.7800 in
  • Housing Width
    7.3800 in
  • Housing Length
    10.5600 in
  • Manufacturer Upc Number
    781711422564
  • UPC_NO
    781711422564
  • Weight
    65.00 lbs
  • Mounting Type
    Wall Mounted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text