Motion
CHCFR5H

BROWNING
CHCFR5H

1241413 Bushing Bore Rigid Coupling Flange - R5H Cplg Size, H Bushing
Mi Item #00798641
MFR #CHCFR5H
Price$1,354.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
CHCFR5H

1241413 Bushing Bore Rigid Coupling Flange - R5H Cplg Size, H Bushing
Mi Item #00798641
MFR #CHCFR5H

Mfr description
CHCFR5H HALF CPLG
  • Rigid Coupling Flange Used with Bore Bushings
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,354.39/each

Specifications

Dimensions

  • Bushing Bore Range
    3/8 to 1-1/2 in
  • Bushing Size
    H
  • Compatible Bore Diameter
    0.375
  • Coupling Flange Length
    1-1/4 in
  • Coupling Overall Length
    4-13/16 in
  • Coupling Size Code
    CFR5H
  • Flange Diameter
    5-1/4 in
  • Hub Diameter
    4-3/8 in
  • Weight
    2.09

Details

  • Bore Range
    3/8 - 1 1/2
  • Bore Type
    Bushed
  • Bushing Type
    H
  • Coupling Type
    Elastomeric Coupling
  • Horsepower @ 100 RPM
    1.1 hp
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Catalog Number
    CHCFR5H
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289148950
  • Material
    Steel
  • Max Rpm
    5100 rpm
  • UPC_NO
    662289148950
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)