Motion
CHCFR8P

BROWNING
CHCFR8P

1241439 Bushing Bore Rigid Coupling Flange - R8P Cplg Size, P1 Bushing
Mi Item #00798665
MFR #CHCFR8P
Price$2,635.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
CHCFR8P

1241439 Bushing Bore Rigid Coupling Flange - R8P Cplg Size, P1 Bushing
Mi Item #00798665
MFR #CHCFR8P

Mfr description
CHCFR8P HALF CPLG
  • Rigid Coupling Flange Used with Bore Bushings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,635.33/each

Specifications

Dimensions

  • Bushing Bore Range
    1/2 to 1-3/4 in
  • Bushing Size
    P1
  • Compatible Bore Diameter
    0.5
  • Coupling Flange Length
    1-1/2 in
  • Coupling Overall Length
    5-1/2 in
  • Coupling Size Code
    CFR8P
  • Flange Diameter
    7-7/8 in
  • Hub Diameter
    6-11/16 in
  • Weight
    6.77

Details

  • Bore Range
    1/2 - 1 3/4
  • Bore Type
    Bushed
  • Bushing Type
    P1
  • Coupling Type
    Jaw Coupling
  • Horsepower @ 100 RPM
    2.07 hp
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Catalog Number
    CHCFR8P
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289278985
  • Material
    Steel
  • Max Rpm
    3300 rpm
  • UPC_NO
    662289278985
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)