Motion
CHCFR9Q

BROWNING
CHCFR9Q

1241447 Bushing Bore Rigid Coupling Flange - R9Q Cplg Size, Q1 Bushing
Mi Item #00798678
MFR #CHCFR9Q
Price$3,077.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
CHCFR9Q

1241447 Bushing Bore Rigid Coupling Flange - R9Q Cplg Size, Q1 Bushing
Mi Item #00798678
MFR #CHCFR9Q

Mfr description
CHCFR9Q HALF CPLG
  • Rigid Coupling Flange Used with Bore Bushings
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,077.54/each

Specifications

Dimensions

  • Bushing Bore Range
    3/4 to 2-11/16 in
  • Bushing Size
    Q1
  • Compatible Bore Diameter
    0.75
  • Coupling Flange Length
    1-3/4 in
  • Coupling Overall Length
    6-1/16 in
  • Coupling Size Code
    CFR9Q
  • Flange Diameter
    9-1/8 in
  • Hub Diameter
    7-7/8 in
  • Weight
    9.25

Details

  • Bore Range
    3/4 - 2 11/16
  • Bore Type
    Bushed
  • Bushing Type
    Q1
  • Coupling Type
    Jaw Coupling
  • Horsepower @ 100 RPM
    6.89 hp
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Catalog Number
    CHCFR9Q
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289108930
  • Material
    Steel
  • Max Rpm
    2900 rpm
  • UPC_NO
    662289108930
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)