Motion
CHCFR10Q

BROWNING
CHCFR10Q

1241454 Bushing Bore Rigid Coupling Flange - R10Q Cplg Size, Q1 Bushing
Mi Item #00798687
MFR #CHCFR10Q
Price$4,047.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
CHCFR10Q

1241454 Bushing Bore Rigid Coupling Flange - R10Q Cplg Size, Q1 Bushing
Mi Item #00798687
MFR #CHCFR10Q

Mfr description
CHCFR10Q HALF CPLG
  • Rigid Coupling Flange Used with Bore Bushings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,047.13/each

Specifications

Dimensions

  • Bushing Bore Range
    3/4 to 2-11/16 in
  • Bushing Size
    Q1
  • Compatible Bore Diameter
    0.75
  • Coupling Flange Length
    2 in
  • Coupling Overall Length
    6-11/16 in
  • Coupling Size Code
    CFR10Q
  • Flange Diameter
    10-1/4 in
  • Hub Diameter
    8-7/8 in
  • Weight
    14.90

Details

  • Bore Range
    3/4 - 2 11/16
  • Bore Type
    Bushed
  • Bushing Type
    Q1
  • Coupling Type
    Jaw Coupling
  • Horsepower @ 100 RPM
    11.29 hp
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Catalog Number
    CHCFR10Q
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289228966
  • Material
    Steel
  • Max Rpm
    2500 rpm
  • UPC_NO
    662289228966
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)