Motion
RS5H
1235613 Rigid Sleeve Coupling - RS Series:, 5 Cplg Size, H Bushing
MI ITEM #00799002
MFR #RS5H
Your Price$945.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1235613 Rigid Sleeve Coupling - RS Series:, 5 Cplg Size, H Bushing
MI ITEM #00799002
MFR #RS5H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$945.88/each(List $1,080.52)

Overview

Mfr description
RS5H CPLG
  • Rigid Sleeve Coupling Used with 2 bore bushings

Specifications

  • Coupling Size Code
    H
  • Bushing Size
    H
  • Bushing Bore Range
    0.3750 to 1.5000 in
  • Coupling Overall Length
    2.8125 in
  • Torque Capacity
    4300 in
  • Bushing Type
    H
  • Series
    RS
  • Material
    Malleable Steel
  • Manufacturer Catalog Number
    RS5H
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289179510
  • Weight
    6.84
  • Coupling Type
    Rigid Coupling
  • Torque Rating (in-lb)
    4300
  • Bore Range
    3/8 - 1 1/2
  • Bore Type
    Bushed
  • Compatible Bore Diameter
    0.375
  • Length Through Bore
    2.8125
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Catalog
  • Url Installation Manual

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text