Motion
RS6P
1235621 Rigid Sleeve Coupling - RS Series:, 6 Cplg Size, P1 Bushing
MI ITEM #00799021
MFR #RS6P
Your Price$1,035.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1235621 Rigid Sleeve Coupling - RS Series:, 6 Cplg Size, P1 Bushing
MI ITEM #00799021
MFR #RS6P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,035.05/each(List $1,552.57)

Overview

Mfr description
RS6P CPLG
  • Rigid Sleeve Coupling Used with 2 bore bushings

Specifications

  • Coupling Size Code
    P1
  • Bushing Size
    P1
  • Bushing Bore Range
    0.5000 to 1.7500 in
  • Coupling Overall Length
    4.2500 in
  • Torque Capacity
    5660 in
  • Bushing Type
    P1
  • Series
    RS
  • Material
    Malleable Steel
  • Manufacturer Catalog Number
    RS6P
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289209545
  • Weight
    11.01
  • Coupling Type
    Rigid Coupling
  • Torque Rating (in-lb)
    5660
  • Bore Range
    1/2 - 1 3/4
  • Bore Type
    Bushed
  • CAD Drawing
  • Compatible Bore Diameter
    0.5
  • Length Through Bore
    4.25
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Catalog
  • Url Installation Manual

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought