Motion
RS7Q
1235639 Rigid Sleeve Coupling - RS Series:, 7 Cplg Size, Q1 Bushing
Mi Item #00799056
MFR #RS7Q
Price$2,024.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1235639 Rigid Sleeve Coupling - RS Series:, 7 Cplg Size, Q1 Bushing
Mi Item #00799056
MFR #RS7Q

Mfr description
RS7Q CPLG
  • Rigid Sleeve Coupling Used with 2 bore bushings
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,024.13/each

Specifications

Dimensions

  • Bushing Bore Range
    0.7500 to 2.6875 in
  • Bushing Size
    Q1
  • Compatible Bore Diameter
    0.75
  • Coupling Overall Length
    5.4375 in
  • Coupling Size Code
    Q1
  • Length Through Bore
    5.4375
  • Weight
    19.40

Details

  • Bore Range
    3/4 - 2 11/16
  • Bore Type
    Bushed
  • Bushing Type
    Q1
  • CAD Drawing
  • Coupling Type
    Rigid Coupling
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    RS7Q
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289129577
  • Material
    Malleable Steel
  • Series
    RS
  • Torque Capacity
    14600 in
  • Torque Rating (in-lb)
    14600
  • Url Installation Manual
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)