Motion
RS9R
1235647 Rigid Sleeve Coupling - RS Series:, 9 Cplg Size, R1 Bushing
Mi Item #00799074
MFR #RS9R
Price$3,132.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1235647 Rigid Sleeve Coupling - RS Series:, 9 Cplg Size, R1 Bushing
Mi Item #00799074
MFR #RS9R

Mfr description
RS9R CPLG
  • Rigid Sleeve Coupling Used with 2 bore bushings
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,132.64/each

Specifications

Dimensions

  • Bushing Bore Range
    1.1250 to 3.7500 in
  • Bushing Size
    R1
  • Compatible Bore Diameter
    1.125
  • Coupling Overall Length
    6.5625 in
  • Coupling Size Code
    R1
  • Length Through Bore
    6.5625
  • Weight
    33.84

Details

  • Bore Range
    1 1/8 - 3 3/4
  • Bore Type
    Bushed
  • Bushing Type
    R1
  • CAD Drawing
  • Coupling Type
    Rigid Coupling
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    RS9R
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289259502
  • Material
    Malleable Steel
  • Series
    RS
  • Torque Capacity
    33000 in
  • Torque Rating (in-lb)
    33000
  • Url Installation Manual
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)