Motion
02908
High Temperature Anti-Seize Lubricant - 1/2 lb, Can, Color: Copper
Mi Item #00799153
MFR #02908
Price$43.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Temperature Anti-Seize Lubricant - 1/2 lb, Can, Color: Copper
Mi Item #00799153
MFR #02908

Mfr description
02908 (C02908) COPPER ANTI-SEIZE
  • Prevents seizure up to 1800°F (982°C)
  • Lead-free
  • Protects against seizure, heat-freeze, galling, rust and corrosion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$43.78/each

Specifications

Dimensions

  • Container Size
    1/2 lb
  • Net Weight
    8 oz.
  • Specific Gravity
    1.00 to 1.20
  • VOC Content
    No VOC
  • Weight
    8.00 lbs

Details

  • Additives Included
    No Additives
  • Anti-Seize Type
    Anti-Seize Compound
  • Application
    For Use On Bushings, Chains, Engines, Flanges, Furnaces, Heat Exchangers, Manifolds, Nuts and Bolts, Reactors, Screws, Studs, Taps, Turbines, Valve Stems
  • Color
    Copper
  • Composition
    Copper, Light Mineral Spirits, Petroleum, Propane, n-Butane, Acetone
  • Container Type
    Can
  • Features & Benefits
    • Prevents seizure up to 1800°F (982°C) • Lead-free • Protects against seizure, heat-freeze, galling, rust and corrosion • Brushes easily • Highly adhesive on both wet and dry surfaces • Cushions impact and shock loads • “Copper plates” surfaces to prevent metal-to-metal contact • Will not run, drip or settle out • Color: Copper
  • Flammability
    Flammable
  • Flash Point
    430 °F
  • Food Grade
    Not Food Grade
  • Form
    Paste
  • Manufacturer Upc Number
    078827029085
  • Max Operating Temperature
    1800 °F
  • Min Operating Temperature
    -65 °F
  • NSF Rating
    Not Rated
  • Regulations
    OSHA Regulation 29 C.F.R. 1910.1200
  • Temperature Range
    -65 to +1800 °F
  • Type
    High Temperature
  • UPC_NO
    078827029085
  • Water Resistance
    Water Resistant
  • Working Temperature
    2000 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)