Motion
CS 08
1235688 Set Screw Sleeve Coupling - 0.5000 in Bore, 1.0000 in OD, 1.5000 in Overall Length, Bar Steel Material
MI ITEM #00799185
MFR #CS 08
Your Price$111.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1235688 Set Screw Sleeve Coupling - 0.5000 in Bore, 1.0000 in OD, 1.5000 in Overall Length, Bar Steel Material
MI ITEM #00799185
MFR #CS 08

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$111.62/each(List $133.95)

Overview

Mfr description
CS 08 SLEEVE CPLG
  • Sleeve Coupling High Torque Capacity
  • Excellent Balance Characteristics

Specifications

  • Coupling Type
    Rigid Coupling
  • Bore Size
    0.5000 in
  • Coupling Material
    Bar Steel
  • Outside Diameter
    1.0000 in
  • Bore Diameter
    0.5000 in
  • Overall Length
    1.5000 in
  • Series
    CS
  • Coupling Size
    CS 08
  • Manufacturer Catalog Number
    CS 08
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289317547
  • Weight
    0.27 lbs, 0.295
  • Material
    Bar Steel
  • Length Through Bore
    1.5000 in
  • Product Type
    Set Screw Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text