Motion
CS 10
Set Screw Rigid Coupling - 0.6250 in Bore, 1.2500 in OD, 2.0000 in Overall Length, Bar Steel Material
Mi Item #00799220
MFR #CS 10
Price$164.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Rigid Coupling - 0.6250 in Bore, 1.2500 in OD, 2.0000 in Overall Length, Bar Steel Material
Mi Item #00799220
MFR #CS 10

Mfr description
CS 10 SLEEVE CPLG
  • Sleeve Coupling High Torque Capacity
  • Excellent Balance Characteristics
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$164.10/each

Specifications

Dimensions

  • Bore - Side 1
    0.6250 in
  • Bore - Side 2
    0.6250 in
  • Bore Diameter
    0.6250 in
  • Bore Size
    0.6250 in
  • Coupling Length
    2.0000 in
  • Coupling Size
    CS 10
  • Length Through Bore
    2.0000 in
  • Outside Diameter
    1.2500 in
  • Overall Length
    2.0000 in
  • Weight
    0.58 lbs

Details

  • Coupling Material
    Bar Steel
  • Coupling Type
    Rigid Coupling
  • Harmonization Code
    8483.60.8000
  • Manufacturer Catalog Number
    CS 10
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289299539
  • Material
    Bar Steel
  • Product Type
    Set Screw Rigid Couplings
  • Series
    CS
  • UPC_NO
    662289299539
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)