Motion
CS 12
Set Screw Rigid Coupling - 0.7500 in Bore, 1.5000 in OD, 2.0000 in Overall Length, Bar Steel Material
MI ITEM #00799271
MFR #CS 12
Price$224.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Rigid Coupling - 0.7500 in Bore, 1.5000 in OD, 2.0000 in Overall Length, Bar Steel Material
MI ITEM #00799271
MFR #CS 12

Mfr description
CS 12 SLEEVE CPLG
  • Sleeve Coupling High Torque Capacity
  • Excellent Balance Characteristics
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$224.42/each

Specifications

Dimensions

  • Bore - Side 1
    0.7500 in
  • Bore - Side 2
    0.7500 in
  • Bore Diameter
    0.7500 in
  • Bore Size
    0.7500 in
  • Coupling Length
    2.0000 in
  • Coupling Size
    CS 12
  • Length Through Bore
    2.0000 in
  • Outside Diameter
    1.5000 in
  • Overall Length
    2.0000 in
  • Weight
    0.83 lbs

Details

  • Coupling Material
    Bar Steel
  • Coupling Type
    Rigid Coupling
  • Harmonization Code
    8483.60.8000
  • Lubrication
    Non-Lubricated
  • Manufacturer Catalog Number
    CS 12
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289149568
  • Material
    Bar Steel
  • Product Type
    Set Screw Rigid Couplings
  • Series
    CS
  • UPC_NO
    662289149568

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)