Motion
CS 12K

BROWNING
CS 12K

1235779 Set Screw Sleeve Coupling - 0.7500 in Bore, 1.5000 in OD, 2.0000 in Overall Length, Bar Steel Material
MI ITEM #00799287
MFR #CS 12K
Price$134.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
CS 12K

1235779 Set Screw Sleeve Coupling - 0.7500 in Bore, 1.5000 in OD, 2.0000 in Overall Length, Bar Steel Material
MI ITEM #00799287
MFR #CS 12K

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$134.61/each

Specifications

Dimensions

  • Bore Diameter
    0.7500 in
  • Bore Size
    0.7500 in
  • Coupling Size
    CS 12
  • Keyway Size
    3/16 X 3/32 in
  • Length Through Bore
    2.0000 in
  • Outside Diameter
    1.5000 in
  • Overall Length
    2.0000 in
  • Weight
    0.76 lbs, 0.89

Details

  • Coupling Material
    Bar Steel
  • Coupling Type
    Rigid Coupling
  • Manufacturer Catalog Number
    CS 12K
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289139620
  • Material
    Bar Steel
  • Product Type
    Set Screw Rigid Couplings
  • Series
    CS

Overview

Mfr description
CS 12K SLEEVE CPLG
  • Sleeve Coupling High Torque Capacity
  • Excellent Balance Characteristics

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought