Motion
CS 16
Set Screw Rigid Coupling - 1.0000 in Bore, 2.0000 in OD, 3.0000 in Overall Length, Bar Steel Material
Mi Item #00799373
MFR #CS 16
Price$271.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Rigid Coupling - 1.0000 in Bore, 2.0000 in OD, 3.0000 in Overall Length, Bar Steel Material
Mi Item #00799373
MFR #CS 16

Mfr description
CS 16 SLEEVE CPLG
  • Sleeve Coupling High Torque Capacity
  • Excellent Balance Characteristics
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$271.01/each

Specifications

Dimensions

  • Bore - Side 1
    1.0000 in
  • Bore - Side 2
    1.0000 in
  • Bore Diameter
    1.0000 in
  • Bore Size
    1.0000 in
  • Coupling Length
    3.0000 in
  • Coupling Size
    CS 16
  • Length Through Bore
    3.0000 in
  • Outside Diameter
    2.0000 in
  • Overall Length
    3.0000 in
  • Weight
    1.88 lbs

Details

  • Coupling Material
    Bar Steel
  • Coupling Type
    Rigid Coupling
  • Harmonization Code
    8483.60.8000
  • Lubrication
    Non-Lubricated
  • Manufacturer Catalog Number
    CS 16
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289317554
  • Material
    Bar Steel
  • Product Type
    Set Screw Rigid Couplings
  • Series
    CS
  • UPC_NO
    662289317554
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)