Motion
CS 16K

BROWNING
CS 16K

1235795 Set Screw Sleeve Coupling - 1.0000 in Bore, 2.0000 in OD, 3.0000 in Overall Length, Bar Steel Material
MI ITEM #00799389
MFR #CS 16K
Price$232.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
CS 16K

1235795 Set Screw Sleeve Coupling - 1.0000 in Bore, 2.0000 in OD, 3.0000 in Overall Length, Bar Steel Material
MI ITEM #00799389
MFR #CS 16K

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$232.06/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Bore Size
    1.0000 in
  • Coupling Size
    CS 16
  • Keyway Size
    1/4 X 1/8 in
  • Length Through Bore
    3.0000 in
  • Outside Diameter
    2.0000 in
  • Overall Length
    3.0000 in
  • Weight
    1.85 lbs, 1.9

Details

  • Coupling Material
    Bar Steel
  • Coupling Type
    Rigid Coupling
  • Manufacturer Catalog Number
    CS 16K
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289269655
  • Material
    Bar Steel
  • Product Type
    Set Screw Rigid Couplings
  • Series
    CS

Overview

Mfr description
CS 16K SLEEVE CPLG
  • Sleeve Coupling High Torque Capacity
  • Excellent Balance Characteristics

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought