Motion
CS 18K

BROWNING
CS 18K

1235803 Set Screw Sleeve Coupling - 1.1250 in Bore, 2.1250 in OD, 3.0000 in Overall Length, Bar Steel Material
MI ITEM #00799439
MFR #CS 18K
Your Price$273.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
CS 18K

1235803 Set Screw Sleeve Coupling - 1.1250 in Bore, 2.1250 in OD, 3.0000 in Overall Length, Bar Steel Material
MI ITEM #00799439
MFR #CS 18K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$273.44/each(List $328.13)

Overview

Mfr description
CS 18K SLEEVE CPLG
  • Sleeve Coupling High Torque Capacity
  • Excellent Balance Characteristics

Specifications

  • Coupling Type
    Rigid Coupling
  • Bore Size
    1.1250 in
  • Coupling Material
    Bar Steel
  • Outside Diameter
    2.1250 in
  • Keyway Size
    1/4 X 1/8 in
  • Bore Diameter
    1.1250 in
  • Overall Length
    3.0000 in
  • Series
    CS
  • Coupling Size
    CS 18
  • Manufacturer Catalog Number
    CS 18K
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289199686
  • Weight
    2.23 lbs
  • Material
    Bar Steel
  • Length Through Bore
    3.0000 in
  • Product Type
    Set Screw Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text