Motion
AD08P075P
D08 Valve Manifold - Aluminum, 7 Station, 5 in Valve Spacing, Relief Cavitites - None
MI ITEM #00799493
MFR #AD08P075P
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D08 Valve Manifold - Aluminum, 7 Station, 5 in Valve Spacing, Relief Cavitites - None
MI ITEM #00799493
MFR #AD08P075P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AD08-P-7-5-P MANIFOLD
  • Billet aluminum construction
  • Rated up to 3,000 psi
  • Available with or without relief cavity (C-10-2) for standard flow parallel circuit manifold or C-16-2 for high flow circuit parallel circuit manifold
  • SAE O-ring port recommended over NPT port to promote a leak-free connection

Specifications

  • Material
    Aluminum
  • Stations
    7
  • Relief Cavities
    None
  • Valve Spacing
    5 in
  • A Port
    1 NPT
  • B Port
    1 NPT
  • P Port
    1 NPT
  • T Port
    1-1/4 NPT
  • External Drain Port
    3/8 NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text