Motion
Z-10
Air Piloted Valve - 5 Port, 2 Position, Double Pilot
Mi Item #00799508
MFR #Z-10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Piloted Valve - 5 Port, 2 Position, Double Pilot
Mi Item #00799508
MFR #Z-10

Mfr description
Z-10 DURAMATIC VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    2-3/8 in
  • Overall Length
    3-1/8 in
  • Overall Width
    2 in

Details

  • Flow Coefficient Cv Flow Factor Kv
    0.63 Cv
  • Flow Direction
    4-Way
  • Maximum Operating Pressure
    +150 psi
  • Number Of Pilots
    Double Pilot
  • Operating Pressure Range
    +20 to +150 psi
  • Operating Temperature Range
    -40 to +150 °F
  • Seal Material
    Nitrile
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)