Motion
CS 22
Set Screw Rigid Coupling - 1.3750 in Bore, 2.5000 in OD, 4.5000 in Overall Length, Bar Steel Material
MI ITEM #00799527
MFR #CS 22
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Rigid Coupling - 1.3750 in Bore, 2.5000 in OD, 4.5000 in Overall Length, Bar Steel Material
MI ITEM #00799527
MFR #CS 22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore - Side 1
    1.3750 in
  • Bore - Side 2
    1.3750 in
  • Bore Diameter
    1.3750 in
  • Bore Size
    1.3750 in
  • Coupling Size
    CS 22
  • Length Through Bore
    4.5000 in
  • Outside Diameter
    2.5000 in
  • Overall Length
    4.5000 in
  • Weight
    4.40 lbs

Details

  • Coupling Material
    Bar Steel
  • Coupling Type
    Rigid Coupling
  • Harmonization Code
    8483.60.8000
  • Manufacturer Catalog Number
    CS 22
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289159673
  • Material
    Bar Steel
  • Product Type
    Set Screw Rigid Couplings
  • Series
    CS
  • UPC_NO
    662289159673

Overview

Mfr description
CS 22 SLEEVE CPLG
  • Sleeve Coupling High Torque Capacity
  • Excellent Balance Characteristics

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought