Motion
M284682B(4B)
Pump Motor Adapter - Horizontal Mount, Fits 284TC/284TSC/286TC/286TSC/284UC/286UC Frame Sizes, Fits SAE-B Pump Flange
MI ITEM #00799534
MFR #M284682B(4B)
Price$164.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pump Motor Adapter - Horizontal Mount, Fits 284TC/284TSC/286TC/286TSC/284UC/286UC Frame Sizes, Fits SAE-B Pump Flange
MI ITEM #00799534
MFR #M284682B(4B)

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$164.63/each

Specifications

Dimensions

  • Bolt Circle Diameter
    9.00 in
  • Bolt Hole Diameter
    17/32 in
  • Frame Size
    284TC, 284TSC, 284UC, 286TC, 286TSC, 286UC
  • Motor Flange Diameter
    11.00 in
  • Motor Pilot Diameter
    10.50 in

Details

  • Bolt Pattern
    2 Bolt/4 Bolt
  • Face To Face Distance
    6.8800 in
  • Manufacturer Catalog
  • Mounting Position
    Horizontal
  • Pump Flange
    SAE-B
  • Radial Clearance
    6.4000 in
  • Series
    284-1

Overview

Mfr description
M284682B(4B)K PUMP/MOTOR MOUNT KIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought