Motion
CS 22K

BROWNING
CS 22K

1235829 Set Screw Sleeve Coupling - 1.3750 in Bore, 2.5000 in OD, 4.5000 in Overall Length, Bar Steel Material
Mi Item #00799545
MFR #CS 22K
Price$603.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
CS 22K

1235829 Set Screw Sleeve Coupling - 1.3750 in Bore, 2.5000 in OD, 4.5000 in Overall Length, Bar Steel Material
Mi Item #00799545
MFR #CS 22K

Mfr description
CS 22K SLEEVE CPLG
  • Sleeve Coupling High Torque Capacity
  • Excellent Balance Characteristics
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$603.98/each

Specifications

Dimensions

  • Bore Diameter
    1.3750 in
  • Bore Size
    1.3750 in
  • Coupling Size
    CS 22
  • Keyway Size
    5/16 X 5/32 in
  • Length Through Bore
    4.5000 in
  • Outside Diameter
    2.5000 in
  • Overall Length
    4.5000 in
  • Weight
    4.79 lbs

Details

  • Coupling Material
    Bar Steel
  • Coupling Type
    Rigid Coupling
  • Manufacturer Catalog Number
    CS 22K
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289219667
  • Material
    Bar Steel
  • Product Type
    Set Screw Rigid Couplings
  • Series
    CS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)