Motion
M284752C(4C)
Pump Motor Adapter - Horizontal Mount, Fits 284TC/284TSC/286TC/286TSC/284UC/286UC Frame Sizes, Fits SAE-C Pump Flange
MI ITEM #00799604
MFR #M284752C(4C)
Price$204.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pump Motor Adapter - Horizontal Mount, Fits 284TC/284TSC/286TC/286TSC/284UC/286UC Frame Sizes, Fits SAE-C Pump Flange
MI ITEM #00799604
MFR #M284752C(4C)

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$204.09/each

Specifications

Dimensions

  • Bolt Circle Diameter
    9.00 in
  • Bolt Hole Diameter
    17/32 in
  • Frame Size
    284TC, 284TSC, 284UC, 286TC, 286TSC, 286UC
  • Motor Flange Diameter
    11.00 in
  • Motor Pilot Diameter
    10.50 in

Details

  • Bolt Pattern
    2 Bolt/4 Bolt
  • Face To Face Distance
    7.5000 in
  • Manufacturer Catalog
  • Mounting Position
    Horizontal
  • Pump Flange
    SAE-C
  • Radial Clearance
    6.4000 in
  • Series
    284-2

Overview

Mfr description
M284752C(4C)K PUMP/MOTOR MOUNT KIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought