Motion
02028
TKX Lubricant - No, 1 gal, Bottle, Green Color
Mi Item #00799699
MFR #02028
Price$110.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TKX Lubricant - No, 1 gal, Bottle, Green Color
Mi Item #00799699
MFR #02028

Mfr description
02028 TKX
  • Displaces moisture
  • Provides a non-drying, long-lasting, oily film
  • High flash point of 175°F (79°C)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$110.00/each

Specifications

Dimensions

  • Boiling Point
    417.2 °F
  • Case Weight
    35 lbs
  • Container Size
    1 gal (US)
  • Net Weight
    128 oz.
  • Shelf Life
    10 yr
  • Specific Gravity
    0.85
  • VOC Content
    0.025
  • Weight
    35.00 lbs

Details

  • Additives Included
    No Additives
  • Appearance
    Liquid
  • Application
    General Purpose
  • Certification
    NSF H2
  • Color
    Green
  • Composition
    Calcium Sulfonate, Carbon Dioxide, Hydrotreated Heavy Naphthenic Distillates, Hydrotreated Light Distillates, 3-Methoxy-3-Methylbutan-1-Ol
  • Container Type
    Bottle
  • Dielectric Strength
    Greater than 42 kV
  • Features & Benefits
    • Displaces moisture • Provides a non-drying, long-lasting, oily film • High flash point of 175°F (79°C) • Does not contain chlorinated solvents or silicones • Non-conductive • Safe on most surfaces • NSF registered category H2 registration #059842 (aerosol), #059843 (bulk) • Inverta spray valve (aerosol) • Value performance
  • Film Type
    Non-Drying;Long Lasting;Oily
  • Flammability
    Flammable
  • Flash Point
    163.4 °F
  • Food Grade
    No
  • GHS Flammability Rating
    Combustible Liquid (Category 4)
  • Lubricant Base
    Mineral Oil
  • Lubricant Film
    Wet
  • Lubrication Type
    Multipurpose Lubricant
  • Manufacturer Upc Number
    078827020280
  • Max Operating Temperature
    300 °F
  • Min Operating Temperature
    -55 °F
  • NSF Rating
    H2 Food Grade
  • Odor
    No
  • Operating Temperature Range
    -55 °F to 300 °F
  • Package Quantity
    4 Per Case
  • Product Types
    All Purpose Lubricant
  • Propellant
    Carbon dioxide
  • Regulations
    Disposal Regulation 40 C.F.R 261.7
  • Series
    TKX
  • Standards Met
    NSF Registration #059843
  • Temperature Range
    -55 to 300 °F
  • Type
    Lubricant
  • UPC_NO
    078827020280
  • Viscosity
    Less than 7 cSt at 25 °C
  • Working Temperature
    -55 to 300 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)