Motion
1B QEV
Pneumatic Quick Exhaust Valve - 2.71 (Inlet to Cylinder) Cv, 2.83 (Cylinder to Exhaust) Cv Flow Coefficient, 0.2500 NPT Port, 125 psi Max
MI ITEM #00799725
MFR #1B QEV
Price$114.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Quick Exhaust Valve - 2.71 (Inlet to Cylinder) Cv, 2.83 (Cylinder to Exhaust) Cv Flow Coefficient, 0.2500 NPT Port, 125 psi Max
MI ITEM #00799725
MFR #1B QEV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$114.28/each

Specifications

Dimensions

  • Exhaust Port Size
    0.2500 NPT
  • Overall Height
    2-17/32 in
  • Overall Length
    1-3/4 in
  • Overall Width
    1-7/8 in
  • Port Size
    1/4 NPT
  • Weight
    0.85

Details

  • Flow Coefficient Cv Flow Factor Kv
    2.71 (Inlet to Cylinder) Cv, 2.83 (Cylinder to Exhaust) Cv
  • Maximum Operating Pressure
    125 psi
  • Minimum Operating Pressure
    30 psi
  • Operating Pressure Range
    30 to 125 psi
  • Port Connection Type
    Threaded
  • Port Gender
    Female
  • Thread Standard
    NPT

Overview

Mfr description
1B-QEV 1/4" VALVE (OLD 1-QEV)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought