Motion
N994
N994 Rotary Gear Pump, 10 gpm, 150 psi, 1/2 in NPT Ports
MI ITEM #00799727
MFR #N994
Price$1,126.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
N994 Rotary Gear Pump, 10 gpm, 150 psi, 1/2 in NPT Ports
MI ITEM #00799727
MFR #N994

Mfr description
OBN994R PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,126.39/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1/2 in NPT

Details

  • Material
    Stainless Steel Shaft
  • Max Pressure
    150 psi
  • Maximum Flow Rate
    10.0 gpm
  • Maximum Speed
    1750 rpm
  • O Ring Material
    Viton
  • Product Types
    Rotary Gear Pump
  • Pump Body Material
    Bronze
  • Seal
    Buna Lipseal
  • Type Design
    Rotary Gear
  • Wetted Materials
    Bronze, Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)